Pump Mtr, 3-Ph, 3hp, 3420, 208-230/460, 145JP

WEG| Zoro #: G2171407| Mfr #: 00336OT3E145JP

$381.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2171407 Mfr #: 00336OT3E145JP
Hz: 60Motor Service Factor: 1.15
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Frame Material: Rolled steelMotor Enclosure Design: Open Dripproof
Phase: 3Ins. Class: F
Inverter Rated: YesMax. Ambient Temp.: 40 Degrees C
Motor Sub Application: Close-Coupled PumpMotor Application: Pump
Item: Close-Coupled Pump MotorHP: 3
Motor Thermal Protection: NoneMotor Design: 3-Phase
Shaft Dia.: 7/8"Duty: Continuous
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionStandards: UL Recognized, CSA Certified, CE Compliant
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Length Less Shaft: 11-1/8"
Green Certification or Other Recognition: NEMA Premium RatedFrame: 145JP
Voltage: 208-230/460Shaft Length: 4-1/4"
Overall Length: 15-3/8"Motor Efficiency Group: NEMA Premium Efficient
Nominal Efficiency: 86.5%Motor Shaft Design: JP Threaded
Nameplate RPM: 3420Motor Mounting Type: Face/Base
Full Load Amps: 6.5-7.0/3.5Country of Origin (subject to change): Brazil

Product Description

Close-Coupled Pump Motor, 3-Phase, 3 HP, Nameplate RPM 3420, Voltage 208-230/460, 3 Phase, Frame 145JP, Open Dripproof, Full Load Amps 6.5-7.0/3.5, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 15-3/8 In., Shaft Dia. 7/8 In., Shaft Length 4-1/4 In., Frame Material Rolled Steel

Product Reviews

Save 15%. Sign up for Z-mail.