KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump Mtr, 3ph, 10hp, 3520, 208-230/460, 213JP

WEG| Zoro #: G0773701| Mfr #: 01036OT3E213JP

$883.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inverter Rated: Yes
Motor Application: Pump
Frame Material: Rolled steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773701 Mfr #: 01036OT3E213JP
Inverter Rated: YesMotor Application: Pump
Frame Material: Rolled steelGreen Certification or Other Recognition: NEMA Premium Rated
Item: Close-Coupled Pump MotorHP: 10
Shaft Dia.: 1-1/4"Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Standards: UL Recognized, CSA Certified, CE CompliantVoltage: 208-230/460
Overall Length: 21-3/16"Hz: 60
Motor Enclosure Design: Open DripproofNameplate RPM: 3520
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Motor Shaft Rotation: CW/CCW
Motor Sub Application: Close-Coupled PumpIns. Class: F
Nominal Efficiency: 90.2%Motor Shaft Design: JP Threaded
Duty: ContinuousLength Less Shaft: 13-1/16"
Max. Ambient Temp.: 40 Degrees CMotor Service Factor: 1.15
Frame: 213JPPhase: 3
Motor Efficiency Group: NEMA Premium EfficientMotor Bearings: Ball
RPM Range: 3001-3600Shaft Length: 8-1/8"
Full Load Amps: 21.2-23.8/11.9Motor Mounting Type: Face/Base
Motor Thermal Protection: NoneMotor Design: 3-Phase
Country of Origin (subject to change): Brazil

Description

Close-Coupled Pump Motor, 3-Phase, 10 HP, Nameplate RPM 3520, Voltage 208-230/460, 3 Phase, Frame 213JP, Open Dripproof, Full Load Amps 21.2-23.8/11.9, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 21-3/16 In., Shaft Dia. 1-1/4 In., Shaft Length 8-1/8 In., Motor Frame Material Rolled Steel

Reviews