- Home
- /
- Power Transmission
- /
- Motors
- /
- Pump Motors
- /
- Close-Coupled Pump Motors
- /
- Pump Mtr, 3ph, 15hp, 3515,208-230/460,215JP
Shop Alternate Products
This Product is Discontinued
Weg
Pump Mtr, 3ph, 15hp, 3515,208-230/460,215JP (Discontinued)
Mfr # 01536OT3E215JP
Zoro # G0794595
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design 3-Phase
- HP 15
- RPM Range 3001-3600
- Nameplate RPM 3515
- Voltage 208-230/460
Customers Also Purchased
- Brand Weg
-
MFR #
01536OT3E215JP
-
Zoro #
G0794595
- Country of Origin Brazil
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 1-1/4" |
Overall Length | 21-3/16" |
Length Less Shaft | 13-1/16" |
Shaft Length | 8-1/8" |
Details
Item | Close-Coupled Pump Motor |
Motor Design | 3-Phase |
HP | 15 |
RPM Range | 3001-3600 |
Nameplate RPM | 3515 |
Voltage | 208-230/460 |
Frame | 215JP |
Motor Mounting Type | Face/Base |
Motor Service Factor | 1.15 |
CC Number | CC029A |
Motor Shaft Design | JP Threaded |
Voltage Compatibility | 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460 |
Max. Ambient Temp. | 40 Degrees C |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Motor Efficiency Group | NEMA Premium Efficient |
Motor Thermal Protection | None |
Green Certification or Other Recognition | NEMA Premium Rated |
Ins. Class | F |
Motor Application | Pump |
Standards | UL Recognized, CSA Certified, CE Compliant |
Motor Enclosure Design | Open Dripproof |
Motor Frame Material | Rolled Steel |
Inverter Rated | Yes |
Full Load Amps | 31.5-34.8/17.4 |
Phase | 3 |
Motor Sub Application | Close-Coupled Pump |
Motor Shaft Rotation | CW/CCW |
Duty | Continuous |
Hz | 60 |
Nominal Efficiency | 91.0% |
Frame Material | Rolled steel |
Motor Bearings | Ball |
Description
Close-Coupled Pump Motor, 3-Phase, 15 HP, Nameplate RPM 3515, Voltage 208-230/460, 3 Phase, Frame 215JP, Open Dripproof, Full Load Amps 31.5-34.8/17.4, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 21-3/16 In., Shaft Dia. 1-1/4 In., Shaft Length 8-1/8 In., Motor Frame Material Rolled Steel