BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pump Mtr, 3ph, 20hp, 1775, 208-230/460, 256JM

WEG| Zoro #: G0663722| Mfr #: 02018OT3E256JM

$1907.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.15Motor Efficiency Group: NEMA Premium EfficientItem: Close-Coupled Pump Motor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0663722 Mfr #: 02018OT3E256JM
Motor Service Factor: 1.15Motor Efficiency Group: NEMA Premium Efficient
Item: Close-Coupled Pump MotorMotor Shaft Design: JM Threaded
Shaft Length: 5-1/4"Length Less Shaft: 18-5/8"
RPM Range: 1701-1800Green Certification or Other Recognition: NEMA Premium Rated
Ins. Class: FMotor Thermal Protection: None
Motor Bearings: BallFrame: 256JM
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Nominal Efficiency: 93.0%
Motor Design: 3-PhaseMotor Sub Application: Close-Coupled Pump
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionShaft Dia.: 1-1/4"
Motor Shaft Rotation: CW/CCWMotor Mounting Type: Face/Base
Voltage: 208-230/460Max. Ambient Temp.: 40 Degrees C
CC Number: CC029AFull Load Amps: 55.3-50.0/25.0
Duty: ContinuousStandards: UL Recognized, CSA Certified, CE Compliant
HP: 20Motor Application: Pump
Hz: 60Inverter Rated: Yes
Overall Length: 23-7/8"Frame Material: Cast Iron
Nameplate RPM: 1775Motor Enclosure Design: Open Dripproof
Phase: 3Country of Origin (subject to change): Multiple

Description

Close-Coupled Pump Motor, 3-Phase, 20 HP, Nameplate RPM 1775, Voltage 208-230/460, 3 Phase, Frame 256JM, Open Dripproof, Full Load Amps 55.3-50.0/25.0, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 23-7/8 In., Shaft Dia. 1-1/4 In., Shaft Length 5-1/4 In., Motor Frame Material Cast Iron

Reviews