20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Pump Mtr, 3ph, 25hp, 3530, 208-230/460, 256JM

WEG| Zoro #: G0902334| Mfr #: 02536OT3E256JM

$1,852.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0902334 Mfr #: 02536OT3E256JM
Hz: 60Motor Service Factor: 1.15
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Motor Enclosure Design: Open DripproofPhase: 3
Ins. Class: FInverter Rated: Yes
Max. Ambient Temp.: 40 Degrees CMotor Sub Application: Close-Coupled Pump
Motor Application: PumpItem: Close-Coupled Pump Motor
Motor Thermal Protection: NoneMotor Design: 3-Phase
Duty: ContinuousGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Standards: UL Recognized, CSA Certified, CE CompliantVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Shaft Length: 5-1/4"Motor Shaft Design: JM Threaded
Overall Length: 23-7/8"Motor Mounting Type: Face/Base
Nominal Efficiency: 91.7%Length Less Shaft: 18-5/8"
Nameplate RPM: 3530Green Certification or Other Recognition: NEMA Premium Rated
HP: 25Full Load Amps: 65.9-59.6/29.8
Shaft Dia.: 1-1/4"Frame: 256JM
Frame Material: Cast IronVoltage: 208-230/460
Motor Efficiency Group: NEMA Premium EfficientCountry of Origin (subject to change): Brazil

Product Description

Close-Coupled Pump Motor, 3-Phase, 25 HP, Nameplate RPM 3530, Voltage 208-230/460, 3 Phase, Frame 256JM, Open Dripproof, Full Load Amps 65.9-59.6/29.8, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 23-7/8 In., Shaft Dia. 1-1/4 In., Shaft Length 5-1/4 In., Frame Material Cast Iron

Product Reviews

Save 15%. Sign up for Z-mail.