DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pump Mtr, 3ph, 30hp, 1770, 208-230/460, 286JP

WEG| Zoro #: G2157757| Mfr #: 03018OT3E286JP

$2377.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Hz: 60
Ins. Class: F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157757 Mfr #: 03018OT3E286JP
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Hz: 60
Ins. Class: FFrame Material: Cast Iron
Max. Ambient Temp.: 40 Degrees CGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Motor Sub Application: Close-Coupled PumpLength Less Shaft: 20-1/2"
Frame: 286JPVoltage: 208-230/460
Shaft Length: 8-1/8"HP: 30
Standards: UL Recognized, CSA Certified, CE CompliantCC Number: CC029A
Full Load Amps: 63.7-70.8/35.4Motor Service Factor: 1.15
Motor Application: PumpInverter Rated: Yes
Phase: 3Nominal Efficiency: 94.1%
Motor Shaft Design: JP ThreadedMotor Efficiency Group: NEMA Premium Efficient
Green Certification or Other Recognition: NEMA Premium RatedMotor Bearings: Ball
RPM Range: 1701-1800Item: Close-Coupled Pump Motor
Shaft Dia.: 1-1/4"Nameplate RPM: 1770
Motor Mounting Type: Face/BaseMotor Thermal Protection: None
Motor Enclosure Design: Open DripproofOverall Length: 28-5/8"
Motor Design: 3-PhaseMotor Shaft Rotation: CW/CCW
Duty: ContinuousCountry of Origin (subject to change): Multiple

Description

Close-Coupled Pump Motor, 3-Phase, 30 HP, Nameplate RPM 1770, Voltage 208-230/460, 3 Phase, Frame 286JP, Open Dripproof, Full Load Amps 63.7-70.8/35.4, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 28-5/8 In., Shaft Dia. 1-1/4 In., Shaft Length 8-1/8 In., Frame Material Cast Iron, Compliance Certification Number CC029A

Reviews