Pump Mtr, 3ph, 30hp, 3530, 208-230/460, 284JM

WEG| Zoro #: G1209442| Mfr #: 03036OT3E284JM

$2582.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Hz: 60Ins. Class: F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209442 Mfr #: 03036OT3E284JM
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Hz: 60
Ins. Class: FFrame Material: Cast Iron
Max. Ambient Temp.: 40 Degrees CGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Motor Sub Application: Close-Coupled PumpLength Less Shaft: 19"
Frame: 284JMVoltage: 208-230/460
Shaft Length: 5-1/4"HP: 30
Standards: UL Recognized, CSA Certified, CE CompliantCC Number: CC029A
Full Load Amps: 76.7-70.4/35.2Motor Service Factor: 1.15
Motor Application: PumpInverter Rated: Yes
Phase: 3Nominal Efficiency: 92.4%
Motor Shaft Design: JM ThreadedMotor Efficiency Group: NEMA Premium Efficient
Green Certification or Other Recognition: NEMA Premium RatedMotor Bearings: Ball
RPM Range: 3001-3600Item: Close-Coupled Pump Motor
Shaft Dia.: 1-1/4"Nameplate RPM: 3530
Motor Mounting Type: Face/BaseMotor Thermal Protection: None
Motor Enclosure Design: Open DripproofOverall Length: 24-1/4"
Motor Design: 3-PhaseMotor Shaft Rotation: CW/CCW
Duty: ContinuousCountry of Origin (subject to change): Multiple

Description

Close-Coupled Pump Motor, 3-Phase, 30 HP, Nameplate RPM 3530, Voltage 208-230/460, 3 Phase, Frame 284JM, Open Dripproof, Full Load Amps 76.7-70.4/35.2, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 24-1/4 In., Shaft Dia. 1-1/4 In., Shaft Length 5-1/4 In., Motor Frame Material Cast Iron

Reviews