KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump Mtr, 3ph, 50hp, 3555, 208-230/460, 324JP

WEG| Zoro #: G2164766| Mfr #: 05036OT3E324JP

$3124.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1-1/4"
Motor Mounting Type: Face/Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2164766 Mfr #: 05036OT3E324JP
Shaft Dia.: 1-1/4"Motor Mounting Type: Face/Base
Motor Design: 3-PhaseItem: Close-Coupled Pump Motor
Motor Shaft Design: JP ThreadedGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Motor Sub Application: Close-Coupled PumpMotor Efficiency Group: NEMA Premium Efficient
Duty: ContinuousRPM Range: 3001-3600
Motor Bearings: BallInverter Rated: Yes
HP: 50Motor Application: Pump
Motor Shaft Rotation: CW/CCWPhase: 3
Length Less Shaft: 21-3/16"Nominal Efficiency: 93.6%
Motor Enclosure Design: Open DripproofMotor Thermal Protection: None
Green Certification or Other Recognition: NEMA Premium RatedOverall Length: 29-5/16"
Shaft Length: 8-1/8"Frame Material: Cast Iron
Max. Ambient Temp.: 40 Degrees CVoltage: 208-230/460
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Frame: 324JP
Motor Service Factor: 1.15Standards: UL Recognized, CSA Certified, CE Compliant
Nameplate RPM: 3555Ins. Class: F
Hz: 60Full Load Amps: 106.2-118.2/59.1
Country of Origin (subject to change): Multiple

Description

Close-Coupled Pump Motor, 3-Phase, 50 HP, Nameplate RPM 3555, Voltage 208-230/460, 3 Phase, Frame 324JP, Open Dripproof, Full Load Amps 106.2-118.2/59.1, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 29-5/16 In., Shaft Dia. 1-1/4 In., Shaft Length 8-1/8 In., Frame Material Cast Iron, Compliance Certification Number CC029A

Reviews