*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Saw Arbor Motor, 10 HP, 3480 RPM, 575V

WEG| Zoro #: G1932804| Mfr #: 01036ES3HSA90LR

$1190.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 575
Item: Saw Arbor Motor
Shaft Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1932804 Mfr #: 01036ES3HSA90LR
Voltage Compatibility: 575Item: Saw Arbor Motor
Shaft Length: 2-1/2"Motor Application: Power Tool
Motor Thermal Protection: NoneMotor Shaft Rotation: CCWSE
RPM Range: 3001-3600Standards: UL Recognized (E104590), CSA Certified (LR50.962-9/13/14), CE
Motor Mounting Type: Rigid BaseIncludes: PG Threaded Terminal Box
Motor Design: 3-PhasePhase: 3
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Service Factor: 1.00
Ambient Temperature: 40 Degrees CFull Load Amps: 9.83
Hz: 60Motor Bearings: Ball
HP: 10Shaft Dia.: 30mm
Ins. Class: FFrame: 90L
Voltage: 575Nameplate RPM: 3480
Length Less Shaft: 24-1/4"Country of Origin (subject to change): Multiple

Description

Saw Arbor Motor, 3-Phase, 10 HP, 3480 Nameplate RPM, 90L Frame, Voltage 575, 60 Hz, 3 Phase, 9.83 Full Load Amps, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Ins. Class F, 1.00 Motor Service Factor, Motor Bearings Ball, Ambient Temperature 40 Degrees C, CCWSE Motor Shaft Rotation, Length Less Shaft 24-1/4 In., Shaft Dia. 30mm, Shaft Length 2-1/2 In., Standards UL Recognized (E104590), CSA Certified (LR50.962-9/13/14), CE, Includes PG Threaded Terminal Box

Reviews