Weg
WEG - 00736ES1E213JM-W22, 7.5 HP, 3600 RPM, 213/5JM FRAME, 208-230/460 VOLTS
Mfr # 00736ES1E213JM-W22
Zoro # G503435320
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,259.99
Key Features
- Motor Service Factor 1.15
- Nameplate RPM 3600
- Overall Length 0
- Nominal Efficiency 0
- Full Load Amps 0
Explore More Products
- WEG WEG - 06018ET3G364T-W22, 60 HP, 1800 RPM, TEFC, 364/5T FRAME, 460 VOLTS 06018ET3G364T-W22
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254TC Frame, 460V AC Voltage, 1,800 Nameplate RPM 01518ST3QIE254TC-W22
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM .5018ES3E56CFL-S
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184TC Frame, 460V AC Voltage, 1,755 Nameplate RPM 00518ST3QIE184TC-W22
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM 03018OT3E286T-W40
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM .2518ES3E56-S
- WEG 3-Phase General Purpose Motor, 150 HP, 444/5TS Frame, 460V AC Voltage, 3,570 Nameplate RPM 15036ET3G445TS-W22
- WEG 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 3,485 Nameplate RPM 00136EG3E143T-W22
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 575V AC Voltage, 3,435 Nameplate RPM 00136ET3HW56-S
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM 13984005
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 1/2 HP, 145T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM EHM3554T
- Weg 3-Phase AC Motors