20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Well Motor, 15 HP, 1115 RPM, 208-230/460

WEG| Zoro #: G1631506| Mfr #: 01512ES3EOW284T

$2,463.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1631506 Mfr #: 01512ES3EOW284T
Motor Shaft Rotation: CW/CCWIns. Class: F
Phase: 3Motor Thermal Protection: None
Motor Design: 3-PhaseDuty: Continuous
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Standards: UL Recognized (E104590), CSA Certified (LR38324), CE
Motor Sub Application: Oil Well PumpOverall Length: 26-7/16"
Motor Application: PumpNominal Efficiency: 85.0
Length Less Shaft: 21-3/4"Hz: 60
Warranty: 1-1/2 yr.Base: Rigid
Shaft Dia.: 1-7/8"Nameplate RPM: 1115
Motor Efficiency Group: High EfficientAmbient Temperature: 40 Degrees C
Item: Oil Well Pumping MotorMotor Service Factor: 1.15
Frame: 284THP: 15
Motor Bearings: BallFull Load Amps: 40.8-36.9/18.5
Motor Enclosure Design: Totally Enclosed Fan-CooledFrame Material: Cast Iron
Finish: WhiteMotor Mounting Position: Horizontal
Voltage: 208-230/460Motor Mounting Type: Rigid Base
Shaft Length: 4-5/8"Country of Origin (subject to change): Brazil

Product Description

Oil Well Pumping Motor, 3-Phase, Totally Enclosed Fan-Cooled, 15 HP, 1115 Nameplate RPM, 284T Frame, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, 40.8-36.9/18.5 Full Load Amps, 3 Phase, 60 Hz, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Base Rigid, Ball Motor Bearings, Frame Material Cast Iron, White, None, Motor Service Factor 1.15, Ambient Temperature 40 Degrees C, 1-7/8 In. Shaft Dia., Shaft Length 4-5/8 In., Length Less Shaft 21-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.