Well Motor, 1.5 HP, 1125 RPM, 208-230/460

WEG |Zoro #: G1987824|Mfr #: 00152OS2EOW184T

$498.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1987824 Mfr #: 00152OS2EOW184T
Hz: 60Motor Shaft Rotation: CW/CCW
Ins. Class: FPhase: 3
Motor Mounting Type: Rigid BaseFrame Material: Cast Iron
Motor Thermal Protection: NoneMotor Design: 3-Phase
Duty: ContinuousVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Standards: UL Recognized (E104590), CSA Certified (LR38324), CELength Less Shaft: 11-1/2"
Warranty: 1-1/2 yr.Shaft Dia.: 1-1/8"
Ambient Temperature: 40 Degrees CMotor Efficiency Group: High Efficient
Frame: 184TMotor Service Factor: 1.00
Nameplate RPM: 1125Motor Bearings: Ball
Voltage: 208-230/460Item: Oil Well Pumping Motor
Motor Enclosure Design: Open DripproofShaft Length: 2-3/4"
HP: 1-1/2Motor Mounting Position: Horizontal
Overall Length: 14-5/16"Full Load Amps: 5.88-5.32/2.66
Motor Sub Application: Oil Well PumpNominal Efficiency: 71.0
Finish: WhiteMotor Application: Pump
Base: RigidCountry of Origin (subject to change): Brazil

Product Description

Oil Well Pumping Motor, 3-Phase, Open Dripproof, 1-1/2 HP, 1125 Nameplate RPM, 184T Frame, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, 5.88-5.32/2.66 Full Load Amps, 3 Phase, 60 Hz, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Base Rigid, Ball Motor Bearings, Frame Material Cast Iron, White, None, Motor Service Factor 1.00, Ambient Temperature 40 Degrees C, 1-1/8 In. Shaft Dia., Shaft Length 2-3/4 In., Length Less Shaft 11-1/2 In., Overall Length 14-5/16 In.

Product Reviews

Save 15% when you sign up for Z-mail.