Well Motor, 20 HP, 1110 RPM, 208-230/460

WEG| Zoro #: G2112013| Mfr #: 02012OS3EOW286T

$2016.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Oil Well Pumping Motor
Shaft Length: 4-5/8"
Frame Material: Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2112013 Mfr #: 02012OS3EOW286T
Item: Oil Well Pumping MotorShaft Length: 4-5/8"
Frame Material: Cast IronWarranty: 1-1/2 yr.
Motor Application: PumpDuty: Continuous
RPM Range: 1101-1200Motor Shaft Rotation: CW/CCW
Motor Thermal Protection: NoneBase: Rigid
Overall Length: 24-7/8"Standards: UL Recognized (E104590), CSA Certified (LR38324), CE
Motor Mounting Type: Rigid BaseLength Less Shaft: 20-1/4"
Motor Design: 3-PhasePhase: 3
Finish: WhiteMotor Enclosure Design: Open Dripproof
Frame: 286TAmbient Temperature: 40 Degrees C
Motor Mounting Position: HorizontalFull Load Amps: 54.2-49.0/24.5
Hz: 60Motor Bearings: Ball
Voltage: 208-230/460Shaft Dia.: 1-7/8"
Ins. Class: FHP: 20
Motor Efficiency Group: Motor Service Factor: 1.00
Motor Sub Application: Oil Well PumpNameplate RPM: 1110
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Nominal Efficiency: 86.5
Country of Origin (subject to change): Multiple

Description

Oil Well Pumping Motor, 3-Phase, Open Dripproof, 20 HP, 1110 Nameplate RPM, 286T Frame, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, 54.2-49.0/24.5 Full Load Amps, 3 Phase, 60 Hz, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Base Rigid, Ball Motor Bearings, Frame Material Cast Iron, White, None, Motor Service Factor 1.00, Ambient Temperature 40 Degrees C, 1-7/8 In. Shaft Dia., Shaft Length 4-5/8 In., Length Less Shaft 20-1/4 In., Overall Length 24-7/8 In.

Reviews