KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Well Motor, 30 HP, 1120 RPM, 208-230/460

WEG| Zoro #: G2432482| Mfr #: 03012OS3EOW326T

$2935.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 27-11/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Duty: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2432482 Mfr #: 03012OS3EOW326T
Overall Length: 27-11/16"Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Duty: ContinuousRPM Range: 1101-1200
Phase: 3Base: Rigid
Length Less Shaft: 22-3/8"Warranty: 1-1/2 yr.
Motor Thermal Protection: NoneFrame Material: Cast Iron
Motor Sub Application: Oil Well PumpFinish: White
Voltage: 208-230/460Motor Enclosure Design: Open Dripproof
HP: 30Frame: 326T
Ambient Temperature: 40 Degrees CShaft Length: 5-1/4"
Standards: UL Recognized (E104590), CSA Certified (LR38324), CEHz: 60
Motor Mounting Type: Rigid BaseMotor Application: Pump
Nominal Efficiency: 88.5Motor Service Factor: 1.00
Motor Design: 3-PhaseMotor Bearings: Ball
Shaft Dia.: 2-1/4"Motor Mounting Position: Horizontal
Nameplate RPM: 1120Motor Efficiency Group:
Full Load Amps: 86.3-78.0/39.0Motor Shaft Rotation: CW/CCW
Ins. Class: FCountry of Origin (subject to change): Multiple

Description

Oil Well Pumping Motor, 3-Phase, Open Dripproof, 30 HP, 1120 Nameplate RPM, 326T Frame, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, 86.3-78.0/39.0 Full Load Amps, 3 Phase, 60 Hz, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Base Rigid, Ball Motor Bearings, Frame Material Cast Iron, White, None, Motor Service Factor 1.00, Ambient Temperature 40 Degrees C, 2-1/4 In. Shaft Dia., Shaft Length 5-1/4 In., Length Less Shaft 22-3/8 In., Overall Length 27-11/16 In.

Reviews