HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Well Motor, 60 HP, 1125 RPM, 208-230/460

WEG| Zoro #: G1358962| Mfr #: 06012OS3EOW405T

$6009.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 34-1/8"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Hz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358962 Mfr #: 06012OS3EOW405T
Overall Length: 34-1/8"Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Hz: 60Ins. Class: F
Frame Material: Cast IronMotor Mounting Type: Rigid Base
Motor Application: PumpMotor Sub Application: Oil Well Pump
Base: RigidAmbient Temperature: 40 Degrees C
Frame: 405TVoltage: 208-230/460
Shaft Length: 7-1/4"HP: 60
Warranty: 1-1/2 yr.Standards: UL Recognized (E104590), CSA Certified (LR38324), CE
Motor Mounting Position: HorizontalFull Load Amps: 165.0-150.0/75.0
Motor Service Factor: 1.00Phase: 3
Nominal Efficiency: 88.5Motor Efficiency Group:
Motor Bearings: RollerRPM Range: 1101-1200
Item: Oil Well Pumping MotorShaft Dia.: 2-7/8"
Nameplate RPM: 1125Length Less Shaft: 26-7/8"
Motor Shaft Rotation: CW/CCWMotor Enclosure Design: Open Dripproof
Finish: WhiteMotor Design: 3-Phase
Motor Thermal Protection: NoneDuty: Continuous
Country of Origin (subject to change): Multiple

Description

Oil Well Pumping Motor, 3-Phase, Open Dripproof, 60 HP, 1125 Nameplate RPM, 405T Frame, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, 165.0-150.0/75.0 Full Load Amps, 3 Phase, 60 Hz, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Base Rigid, Roller Motor Bearings, Frame Material Cast Iron, White, None, Motor Service Factor 1.00, Ambient Temperature 40 Degrees C, 2-7/8 In. Shaft Dia., Shaft Length 7-1/4 In., Length Less Shaft 26-7/8 In., Overall Length 34-1/8 In.

Reviews