Weiler
Wolverine 1" Crimped Wire End Brush .014" Steel Fill 1/4" Stem
Mfr # 36248
Zoro # G2280470
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- For Use With General Purpose Cleaning
- Max. RPM 22,000 RPM
- Bristle Trim Length 1 in
- Brush Dia. 1 in
Explore More Products
- WEILER 1" Coated Cup Crimped Wire End Brush, .0104" Steel Fill 11007
- WEILER Circular Flared End Wire Brush 10039
- WEILER Crimped Wire End Wire Brush, Brass, 1" 93804
- WEILER 1-1/4" Circular Flared Crimped Wire End Brush .008" Steel Fill 10035
- WEILER 3/4" Crimped Wire End Brush, .006" Steel Fill 10005
- WEILER Controlled Flare Crimped Wire End Brush 1", .020" Stainless Steel Fill 10323
- WEILER 1-3/4" Polyflex Encapsulated Circular Flared End Brush, .006" 35222
- WEILER 2 x 1/4 Shank Flared End Wire Brush 35233
- WEILER 3/16" Miniature End Brush, Stiff Hair Fill, 1/8" Stem 26128
- WEILER 1" Crimped Wire End Brush, .0104" Stainless Steel Fill 10022
- GORDON BRUSH 1-1/2" Natural Bristle and Wood Handle Chip Brush TA615
- Weiler Wire End Brushes