Weiler
Wire Wheel Wire Brush, Arbor, 10", 0.0118"
Mfr # 93497
Zoro # G0758335
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4,500 RPM
- Arbor Hole Size 2 in
- Grit Not Applicable
- Abrasive Shank Size No Shank
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Arbor, 10" 90862
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor 94120
- WEILER Knot Wire Bevel Wire Brush, Threaded Arbor 94033
- WEILER 8" Medium Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole 06110
- WEILER Knot Wire Wheel Wire Brush, Stem, 3-1/4" 94034
- WEILER Wolverine 4" Knot Wire Wheel, .014", 5/8"-11 UNC Nut, Steel Wire 36212
- WEILER Wheel Brush, Narrow Face, 10 in Brush dia, 3/4 in Face W, 3/4 in Arbor Hole, Crimped Filament/Wire T 01228
- WEILER FINE CRIMP WIRE WHEEL 5"" 36405
- WEILER 10" Crimped Filament Nylox Wheel, .040/120SC Fill, 3-1/4" Arbor Hole 83440
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" 90118
- BRUSH RESEARCH MANUFACTURING BTS814F, 8" Knotted Wire Wheel, .014 CS, 5/8-1/2" Arbor Hole, 1.687 Trim, .750" Face Width BTS814F
- Weiler Wire Wheel Brushes