Weiler
Arbor Mount Flap Disc, 4-1/2in, 40, Coarse
Mfr # 96174
Zoro # G1318326
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Explore More Products
- WEILER Flap Disc, 5 in.x40 Grit, 5/8-11,12000 RPM 98912
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 40C 5/8-11 Nut 51315
- WEILER 7" Tiger Paw Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC 51147
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. 96360
- WEILER 7" Abrasive Flap Disc Angled (TY29) Phenolic Backing 60Z 7/8" Arbr Hl 51150
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC 51140
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 60Z 50963
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 36Z 50932
- WEILER 4-1/2" Disc Flap Disc Conical (TY29) Aluminum Bkng 40Z 5/8"-11 UNC Nut 50518V
- NORTON CO Flap Disc, 13,300 rpm, 60 Grit, 29-Type, PK2 66623341105
- DEWALT 4-1/2" x 5/8"-11 80g type 27 HP flap disc DW8358
- Weiler Flap Discs