Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Horsehair Acid/Flux Brush, , Aluminum

  • Zoro #: G3607689
  • Mfr #: 44089
$0.47 /ea

Order in multiples of 36

  • Handle Material: Aluminum
  • Trim Length: 3/4 in
  • Color Coding System: No
See full product details
Orders over $75 ship free.

Weiler #44089 Specifications

  • Zoro #: G3607689
  • Mfr #: 44089
Handle Material: Aluminum Trim Length: 3/4 in
Color Coding System: No Features: 5-3/4" Length; Tin Ferrule
Overall Length: 5 3/4 in Bristle Material: Horsehair
Item: Acid/Flux Brush Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Acid/Flux Brush, Trim Length 3/4 in, Bristle Material Horsehair, Overall Length 5 3/4 in, Handle Material Aluminum, Color Coding System No

Reviews of Weiler #44089