KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Adapter, 5/8" Dia, Pk2

WEILER| Zoro #: G2026936| Mfr #: 03810

$1.21 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Medium and Wide-faced Products
Fits Hole (In.): 2
Item: Arbor Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026936 Mfr #: 03810
For Use With: Medium and Wide-faced ProductsFits Hole (In.): 2
Item: Arbor AdapterArbor Hole (In.): to 5/8
Package Quantity: 2Country of Origin (subject to change): United States

Description

Arbor Adapter, Fits Hole (In.) 2, Arbor Hole (In.) to 5/8, For Use With Medium and Wide-faced Products, Package Quantity 2

Reviews