Shop Alternate Products
This Product is Discontinued
Weiler
Arbor Flap Disc, 4-1/2, 36, Extra Coarse (Discontinued)
Mfr # 96168
Zoro # G1271724
This Product is Discontinued
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Extra Coarse
- Grit 36