SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arbor Mount Flap Disc, 4-1/2in, 40, Coarse

WEILER| Zoro #: G0302251| Mfr #: 50002

$5.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disc Dia.: 4-1/2"Mounting Size: 7/8"Backing Material: Composite
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0302251 Mfr #: 50002
Disc Dia.: 4-1/2"Mounting Size: 7/8"
Backing Material: CompositeDisc Type: Type 29
Grit: 40Item: Flap Disc
Backing Weight: YSeries: Tiger Trimmable Backed
Max. RPM: 13,000Grade: Coarse
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Grit 40, Abrasive Grade Coarse, Abrasive Material Zirconia Alumina, Series Tiger Trimmable Backed, Backing Weight Y, Max. RPM 13,000

Reviews