Arbor Mount Flap Disc, 4-1/2in, 60, Med.

WEILER| Zoro #: G2034645| Mfr #: 50003

$5.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Composite
Grit: 60
Mounting Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2034645 Mfr #: 50003
Backing Material: CompositeGrit: 60
Mounting Size: 7/8"Item: Flap Disc
Backing Weight: YGrade: Medium
Disc Type: Type 29Series: Tiger Trimmable Backed
Max. RPM: 13,000Disc Dia.: 4-1/2"
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Series Tiger Trimmable Backed, Backing Weight Y, Max. RPM 13,000

Reviews