KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Mount Flap Disc, 4-1/2in, 60, Med.

WEILER| Zoro #: G0905773| Mfr #: 50118

$8.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Phenolic
Grit: 60
Mounting Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905773 Mfr #: 50118
Backing Material: PhenolicGrit: 60
Mounting Size: 7/8"Item: Flap Disc
Backing Weight: XGrade: Medium
Disc Type: Type 29Series: Saber Tooth(TM) Trimmable
Max. RPM: 13,000Disc Dia.: 4-1/2"
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Ceramic, Series Saber Tooth(TM) Trimmable, Backing Weight X, Max. RPM 13,000

Reviews