SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arbor Mount Flap Disc, 4-1/2in, 60, Med.

WEILER| Zoro #: G1079452| Mfr #: 50122

$7.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disc Dia.: 4-1/2"Mounting Size: 5/8-11Backing Material: Phenolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079452 Mfr #: 50122
Disc Dia.: 4-1/2"Mounting Size: 5/8-11
Backing Material: PhenolicDisc Type: Type 29
Grit: 60Item: Flap Disc
Backing Weight: XSeries: Saber Tooth(TM) Trimmable
Max. RPM: 13,000Grade: Medium
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Ceramic, Series Saber Tooth(TM) Trimmable, Backing Weight X, Max. RPM 13,000

Reviews