BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Arbor Mount Flap Disc, 4-1/2in, 80, Medium

WEILER| Zoro #: G1189167| Mfr #: 50008

$6.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disc Dia.: 4-1/2"Mounting Size: 5/8-11Backing Material: Composite
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1189167 Mfr #: 50008
Disc Dia.: 4-1/2"Mounting Size: 5/8-11
Backing Material: CompositeDisc Type: Type 29
Grit: 80Item: Flap Disc
Backing Weight: YSeries: Tiger Trimmable Backed
Max. RPM: 13,000Grade: Medium
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 80, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Series Tiger Trimmable Backed, Backing Weight Y, Max. RPM 13,000

Reviews