KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Mount Flap Disc, 4-1/2in, 80, Medium

WEILER| Zoro #: G1015226| Mfr #: 50123

$7.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Phenolic
Grit: 80
Mounting Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015226 Mfr #: 50123
Backing Material: PhenolicGrit: 80
Mounting Size: 5/8-11Item: Flap Disc
Backing Weight: XGrade: Medium
Disc Type: Type 29Series: Saber Tooth(TM) Trimmable
Max. RPM: 13,000Disc Dia.: 4-1/2"
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 80, Abrasive Grade Medium, Abrasive Material Ceramic, Series Saber Tooth(TM) Trimmable, Backing Weight X, Max. RPM 13,000

Reviews