Arbor Mount Flap Disc, 4-1/2in, 80, Medium

WEILER| Zoro #: G0428434| Mfr #: 50610

$5.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0428434 Mfr #: 50610
Backing Weight: XAbrasive Material: Zirconia Alumina
Disc Type: Type 29Grit: 80
Grade: MediumItem: Arbor Mount Flap Disc
Backing Material: PhenolicMounting Size: 5/8-11
Disc Dia.: 4-1/2"Series: Tiger Phenolic Backed
Max. RPM: 13, 000Country of Origin (subject to change): United States

Product Description

Arbor Mount Flap Disc, Disc Type Type 29, Disc Dia. 4-1/2 In., Grit 80, Grade Medium, Mounting Size 5/8-11, Abrasive Material Zirconia Alumina, Series Tiger Phenolic Backed, Backing Material Phenolic, Backing Weight X, Max. RPM 13, 000

Product Reviews

Save 15%. Sign up for Z-mail.