Arbor Mount Flap Disc, 5in, 40, Coarse

WEILER| Zoro #: G1303723| Mfr #: 50014

$7.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 40
Disc Dia.: 5"
Series: Tiger Trimmable Backed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1303723 Mfr #: 50014
Grit: 40Disc Dia.: 5"
Series: Tiger Trimmable BackedMax. RPM: 12,000
Backing Weight: YGrade: Coarse
Abrasive Material: Zirconia AluminaItem: Flap Disc
Backing Material: CompositeMounting Size: 5/8-11
Disc Type: Type 29Country of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 5 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 40, Abrasive Grade Coarse, Abrasive Material Zirconia Alumina, Series Tiger Trimmable Backed, Backing Weight Y, Max. RPM 12,000

Reviews