BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Arbor Mount Flap Disc, 7in, 24, ExtraCoarse

WEILER| Zoro #: G2224004| Mfr #: 50531

$8.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flap DiscDisc Dia.: 7"Mounting Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2224004 Mfr #: 50531
Item: Flap DiscDisc Dia.: 7"
Mounting Size: 7/8"Series: Tiger Aluminum Backed
Backing Material: AluminumDisc Type: Type 29
Max. RPM: 8600Grade: Extra Coarse
Grit: 24Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 7 In., Mounting Hole Size 7/8 In., Abrasive Grit 24, Abrasive Grade Extra Coarse, Abrasive Material Zirconia Alumina, Series Tiger Aluminum Backed, Max. RPM 8600

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews