Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Arbor Mount Flap Disc, 7in, 36, ExtraCoarse

WEILER| Zoro #: G0939556| Mfr #: 50532

$16.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0939556 Mfr #: 50532
Mounting Size: 7/8"Grit: 36
Disc Type: Type 29Item: Flap Disc
Disc Dia.: 7"Max. RPM: 8600
Series: Tiger(R)Backing Material: Aluminum
Grade: Extra CoarseAbrasive Material: Zirconia Alumina
Country of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 7 In., Mounting Hole Size 7/8 In., Abrasive Grit 36, Abrasive Grade Extra Coarse, Abrasive Material Zirconia Alumina, Series Tiger(R), Max. RPM 8600

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov

Reviews