DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Arbor Mount Flap Disc, 7in, 36, ExtraCoarse

WEILER| Zoro #: G1033435| Mfr #: 50622

$7.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 36
Disc Dia.: 7"
Series: Tiger Phenolic Backed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1033435 Mfr #: 50622
Grit: 36Disc Dia.: 7"
Series: Tiger Phenolic BackedMax. RPM: 8600
Backing Weight: XGrade: Extra Coarse
Abrasive Material: Zirconia AluminaItem: Flap Disc
Backing Material: PhenolicMounting Size: 7/8"
Disc Type: Type 29Country of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 7 In., Mounting Hole Size 7/8 In., Abrasive Grit 36, Abrasive Grade Extra Coarse, Abrasive Material Zirconia Alumina, Series Tiger Phenolic Backed, Backing Weight X, Max. RPM 8600

Reviews