HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Arbor Mount Flap Disc, 7in, 40, Coarse

WEILER| Zoro #: G1083957| Mfr #: 50113

$13.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 40
Disc Dia.: 7"
Series: Saber Tooth(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083957 Mfr #: 50113
Grit: 40Disc Dia.: 7"
Series: Saber Tooth(TM)Max. RPM: 8600
Backing Weight: XGrade: Coarse
Abrasive Material: CeramicItem: Flap Disc
Backing Material: PhenolicMounting Size: 5/8-11
Disc Type: Type 29Country of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 7 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 40, Abrasive Grade Coarse, Abrasive Material Ceramic, Series Saber Tooth(TM), Backing Weight X, Max. RPM 8600

Reviews