Arbor Mount Flap Disc, 7in, 60, Med.

WEILER |Zoro #: G1840352|Mfr #: 50110

$11.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1840352 Mfr #: 50110
Backing Weight: XSeries: Saber Tooth(TM)
Backing Material: PhenolicAbrasive Material: Ceramic
Item: Arbor Mount Flap DiscDisc Type: Type 29
Mounting Size: 7/8"Disc Dia.: 7"
Max. RPM: 8600Grit: 60
Grade: MediumCountry of Origin (subject to change): United States

Product Description

Arbor Mount Flap Disc, Disc Type Type 29, Disc Dia. 7 In., Grit 60, Grade Medium, Mounting Size 7/8 In., Abrasive Material Ceramic, Series Saber Tooth(TM), Backing Material Phenolic, Backing Weight X, Max. RPM 8600

Product Reviews

Save 15% when you sign up for Z-mail.