BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Arbor Mount Flap Disc, 7in, 60, Med.

WEILER| Zoro #: G0425914| Mfr #: 50534

$11.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: MediumMounting Size: 7/8"Disc Dia.: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0425914 Mfr #: 50534
Grade: MediumMounting Size: 7/8"
Disc Dia.: 7"Grit: 60
Item: Flap DiscAbrasive Material: Zirconia Alumina
Max. RPM: 8600Backing Material: Aluminum
Disc Type: Type 29Series: Tiger Aluminum Backed
Country of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 7 In., Mounting Hole Size 7/8 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Series Tiger Aluminum Backed, Max. RPM 8600

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews