SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arbor Mount Flap Disc, 7in, 60, Med.

WEILER| Zoro #: G1810742| Mfr #: 50624

$7.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disc Dia.: 7"Mounting Size: 7/8"Backing Material: Phenolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1810742 Mfr #: 50624
Disc Dia.: 7"Mounting Size: 7/8"
Backing Material: PhenolicDisc Type: Type 29
Grit: 60Item: Flap Disc
Backing Weight: XSeries: Tiger Phenolic Backed
Max. RPM: 8600Grade: Medium
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 7 In., Mounting Hole Size 7/8 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Series Tiger Phenolic Backed, Backing Weight X, Max. RPM 8600

Reviews