Arbor Mount Flap Disc, 7in, 60, Med.

WEILER| Zoro #: G0255297| Mfr #: 50824

$10.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0255297 Mfr #: 50824
Backing Material: PhenolicAbrasive Material: Zirconia Alumina
Grade: MediumItem: Arbor Mount Flap Disc
Backing Weight: XMounting Size: 7/8"
Disc Dia.: 7"Disc Type: Type 27
Series: Big Cat High DensityMax. RPM: 8600
Grit: 60Country of Origin (subject to change): United States

Product Description

Arbor Mount Flap Disc, Disc Type Type 27, Disc Dia. 7 In., Grit 60, Grade Medium, Mounting Size 7/8 In., Abrasive Material Zirconia Alumina, Series Big Cat High Density, Backing Material Phenolic, Backing Weight X, Max. RPM 8600

Product Reviews

Save 15%. Sign up for Z-mail.