HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Arbor Mount Flap Disc, 7in, 60, Med.

WEILER| Zoro #: G1418873| Mfr #: 50844

$12.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 60
Disc Dia.: 7"
Series: Big Cat High Density
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418873 Mfr #: 50844
Grit: 60Disc Dia.: 7"
Series: Big Cat High DensityMax. RPM: 8600
Backing Weight: XGrade: Medium
Abrasive Material: Zirconia AluminaItem: Flap Disc
Backing Material: PhenolicMounting Size: 5/8-11
Disc Type: Type 27Country of Origin (subject to change): United States

Description

Flap Disc, Type 27, Disc Diameter 7 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Series Big Cat High Density, Backing Weight X, Max. RPM 8600

Reviews