This item is Discontinued.

Weiler Bore-Rx 7/8"Dia.  Brush Deburring .006" Crimped Steel Fill, 3/8" Stem 17205

Bore-Rx 7/8"Dia. Brush Deburring .006" Crimped Steel Fill, 3/8" Stem (Discontinued)

  • Mfr # 17205
  • Zoro # G3225429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17205
Zoro #
G3225429
UPC #
12382172053
Country of Origin
United States

Dimensions

Overall Length
0.85 in
Wire Dia.
0.006 in
Face Width
3/4 in
Width
4.75 in
Height
0.9 in

Details

Max. RPM
8000
Fill Material
Steel
Application
Manufacturing
Material Application
Steel

Description

Weiler 7/8" Bore-Rx Internal Brush Deburring Tool. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 3/8" steel shank for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will reduce the effectiveness of the brush Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. . .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.