Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Box 10 Weiler Tiger Abrasives

  • Zoro #: G3120026
  • Mfr #: 50509

$8.00

  • Abrasive Material: Zirconia Alumina
  • Grit: 120
  • Disc Dia.: 4-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Weiler #50509 Specifications

  • Zoro #: G3120026
  • Mfr #: 50509
Abrasive Material: Zirconia Alumina Grit: 120
Disc Dia.: 4-1/2" Operating Speed (RPM): 13000 RPM
Mounting Size: 5/8"-11 Item: Box 10 Weiler Tiger Abrasives
Disc Type: Type 29 Series: Tiger(R)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Box 10 Weiler Tiger Abrasives

Reviews of Weiler #50509