Skip to Main Content
customer-service Help
Weiler

Brush Drive Arbor, 1/2 In, 1 3/4 In Length

Weiler Brush Drive Arbor, 1/2 In, 1 3/4 In Length 97842
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$71.89
  • Item: Brush Drive Arbor
  • Fits Hole (In.): 1/2
  • Shank Dia. (In.): 1/2 in
See full product details
Orders over $75 ship free.
Total: $71.89

Weiler #97842 Specifications

  • Item: Brush Drive Arbor
  • Fits Hole (In.): 1/2
  • Shank Dia. (In.): 1/2 in
  • Length (In.): 1 3/4 in
  • Arbor Hole (In.): 15 mm
  • Max. RPM: 6,000 RPM
  • Includes: Set Screw and Hex Key
  • For Use With: 2 in and 3 in Disc Brushes That Have a Brush Rotation That Alternates Between Forward and Reverse
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brush Drive Arbor, Fits Hole (In.) 1/2, Arbor Hole (In.) 15 mm, Shank Dia. (In.) 1/2 in, Length (In.) 1 3/4 in, Max. RPM 6,000 RPM, For Use With 2 in and 3 in Disc Brushes That Have a Brush Rotation That Alternates Between Forward and Reverse, Includes Set Screw and Hex Key

Reviews of Weiler #97842