SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Burrite Tube Wire Brush, Carbon Steel, PK10

WEILER| Zoro #: G1351682| Mfr #: 21028

$47.96 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Burrite Tube BrushFill Material: SteelTrim Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1351682 Mfr #: 21028
Item: Burrite Tube BrushFill Material: Steel
Trim Length: 5/8"Max. RPM: 2,000
Shank Size: 0.125"Overall Length: 2-1/4"
Brush Dia.: 9/16"For Use With: Drills, Drill Presses, CNC Machines
Wire Dia.: 0.005"Country of Origin (subject to change): United States

Description

Burrite Tube Brush, Brush Dia. 9/16 In., Wire Dia. 0.005 In., Fill Material Steel, Max. RPM 2,000, Shank Size 0.125 In., Trim Length 5/8 In., Overall Length 2-1/4 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10

Reviews