KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Burrite Tube Wire Brush Holder, 3/32"

WEILER| Zoro #: G0942234| Mfr #: 95202

$7.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Burrite Tube Brush Holder
For Use With: Drills, Drill Presses, CNC Machines
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942234 Mfr #: 95202
Item: Burrite Tube Brush HolderFor Use With: Drills, Drill Presses, CNC Machines
Package Quantity: 1Fits Hole (In.): 3/32
Length (In.): 3-1/8Shank Dia. (In.): 1/4
Country of Origin (subject to change): United States

Description

Burrite Tube Brush Holder, Fits Hole 3/32 In, Shank Dia 1/4 In, Length 3 1/8 In, For Use With Drills, Drill Presses, CNC Machines

Reviews