KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Burrite Tube Wire Brush, Stainlesss Steel, PK10

WEILER| Zoro #: G2308345| Mfr #: 21051

$34.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fill Material: Stainless Steel
Wire Dia.: 0.005"
Overall Length: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2308345 Mfr #: 21051
Fill Material: Stainless SteelWire Dia.: 0.005"
Overall Length: 2-1/8"Brush Dia.: 3/8"
Item: Burrite Tube BrushShank Size: 0.094"
Max. RPM: 2000Trim Length: 9/16"
For Use With: Drills, Drill Presses, CNC MachinesCountry of Origin (subject to change): United States

Description

Burrite Tube Brush, Brush Dia. 3/8 In., Wire Dia. 0.005 In., Fill Material Stainless Steel, Max. RPM 2000, Shank Size 0.094 In., Trim Length 9/16 In., Overall Length 2-1/8 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10

Reviews