Weiler
Burrite Tube Wire Brush, Carbon Steel, PK10
- Mfr # 98669
- Zoro # G2824385
$28.85
Subtotal: $28.85
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Burrite
- Brush Dia. 0.312 in
- Brush Length 9/16 in
- Overall Length 2 1/8 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- WEILER Burr-Rx 7/8"-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2" 21763
- WEILER 1" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length 21328
- WEILER Burr-Rx 3/8"-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2" 21758
- WEILER Spiral Wire Brush Tool, Stainless Steel, 3/4" 97938
- WEILER Single Spiral Tube Brush, Power, 0.375"dia 91012
- WEILER 3/4" Power Tube Brush, .006" Steel Wire Fill, 1" Brush Length 21076
- WEILER 1" Power Tube Brush, .008" Stainless Steel Wire Fill, 1" Brush Length 21087
- WEILER .105" Nylox Micro Abrasive Tube Brush, 1" Brush Length 26904
- WEILER 5/8" Power Tube Brush .008" Stainless Steel Wire Fill 2" Brush Length 21119
- GORDON BRUSH H2" No. 4 Channel Strip Brush .010" Bristle D Yellow Antistatic Nylon 44951
- GORDON BRUSH 1-1/4" Brush D .003" Fill Wire D Side Action Brush-Paddle Brush - SS 27096
- Weiler Spiral Tube Brushes