Weiler
Crimped Wire Cup Wire Brush, 3-1/2"
Mfr # 93436
Zoro # G2128192
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Stainless Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 3 1/2 in
Explore More Products
- WEILER Drive Arbor Hole, 1/2" Diameter Arbor Hole to 1/4" Stem 7721
- WEILER Crimped Wire Cup Wire Brush, 3", 0.014" 93240
- WEILER Crimped Wire Cup Brush, 3" Dia., 0.014" 93243
- WEILER Wolverine 6" Knot Wire Cup Brush .025" Steel Fill 5/8"-11 UNC Nut 36245
- WEILER Crimped Wire Cup Wire Brush, 5", 0.020 " 93400
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut 13156
- WEILER Crimped Wire Cup Brush 36036
- WEILER CRIM CRS CUPBRSH 2-3/4"" 36419
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill M10x1.50 Nut 13282
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut 12846
- UNITED ABRASIVES/SAIT SAIT 03409 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack 03409
- Weiler Wire Cup Brushes