Crimped Wire Cup Wire Brush, 3", 0.014"

WEILER| Zoro #: G0602901| Mfr #: 13241

$9.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cup BrushFill Material: Carbon SteelTrim Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0602901 Mfr #: 13241
Item: Cup BrushFill Material: Carbon Steel
Trim Length: 1"Mounting Type: Arbor Hole
Max. RPM: 14,000Arbor Hole: M10 x 1.50mm
Shank Size: N/ABrush Dia.: 3"
For Use With: Angle GrindersWire Dia.: 0.014"
Country of Origin (subject to change): United States

Description

Cup Brush, Mounting Type Arbor Hole, Arbor Hole M10 x 1.50mm, Brush Dia. 3 In., Wire Dia. 0.014 In., Max. RPM 14,000, Fill Material Carbon Steel, For Use With Angle Grinders, Trim Length 1 In., Shank Size N/A

Reviews