BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Crimped Wire End Wire Brush, Stainlesss Steel

WEILER| Zoro #: G0600126| Mfr #: 10013

$6.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: End BrushFill Material: Stainless SteelTrim Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0600126 Mfr #: 10013
Item: End BrushFill Material: Stainless Steel
Trim Length: 1"Max. RPM: 25,000
Overall Length: 2-1/2"Brush Dia.: 1/2"
For Use With: Power Drills, Drill Presses, Die Grinders, Right Angle Air Die GrindersWire Dia.: 0.006"
Country of Origin (subject to change): United States

Description

End Brush, Bristle Type Crimped Wire, Brush Dia. 1/2 In., Wire Dia. 0.006 In., Bristle Trim Length 1 In., Fill Material Stainless Steel, Max. RPM 25,000, Overall Length 2-1/2 In.

Reviews