SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Crimped Wire End Wire Brush, Stainlesss Steel

WEILER| Zoro #: G1107662| Mfr #: 10015

$5.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: End BrushFill Material: Stainless SteelTrim Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107662 Mfr #: 10015
Item: End BrushFill Material: Stainless Steel
Trim Length: 7/8"Max. RPM: 25,000
Shank Size: 1/4"Overall Length: 2-1/2"
Brush Dia.: 1/2"For Use With: Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
Wire Dia.: 0.014"Country of Origin (subject to change): United States

Description

Crimped Wire End Brush, Brush Dia. 1/2 In., Fill Material Stainless Steel, Max. RPM 25,000, Wire Dia. 0.014 In., Overall Length 2-1/2 In., Shank Size 1/4 In., Trim Length 7/8 In.

Reviews