PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Crimped Wire End Wire Brush, Stainlesss Steel

WEILER| Zoro #: G2218736| Mfr #: 10016

$8.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: End BrushFill Material: Stainless SteelTrim Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218736 Mfr #: 10016
Item: End BrushFill Material: Stainless Steel
Trim Length: 7/8"Max. RPM: 25,000
Shank Size: 1/4"Overall Length: 2-1/2"
Brush Dia.: 1/2"For Use With: Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
Wire Dia.: 0.020"Country of Origin (subject to change): United States

Description

End Brush, Bristle Type Crimped Wire, Brush Dia. 1/2 In., Shank Size 1/4 In., Wire Dia. 0.020 In., Bristle Trim Length 7/8 In., Fill Material Stainless Steel, Max. RPM 25,000, Overall Length 2-1/2 In.

Reviews